FORMAT

FORMAT Fulcrum pin DIN900 14x320mm

  • ERIKS:23066492
  • Manufacturer:4317784120296
Image 1
Fulcrum pin

Design: DIN 900. Made of hardened C 45 steel, chrome-plated.

Save to list

€3.84/ pieceexcl. VAT

€4.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
320 mm
Diameter
14 mm
Cascade
No