FORMAT

FORMAT Frame meas. tape steel 20mx13mm

  • ERIKS:12596545
  • Manufacturer:4317784504324
Image 1
Frame measuring tape FORMAT made of hardened spring band steel

Design: Impact-proof frame made of aluminium with slanted plastic handle and skid-proof rubber nipples, easy to handle thanks to the large cranks on both sides with two-fold bearing mounted crank mechanism and park position. Measuring begin approx. 10 cm after end fitting.



Tape made of hardened spring band steel, painted white with continuous black mm graduation and red metre digits. The tape is baked in clear lacquer to protect it from wear.

Save to list

€42.62/ pieceexcl. VAT

€51.57incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
20 m
Width
13 mm