

Design: Chromium-vanadium steel. Open reversible barrel and stepped shank to prevent jamming of the drill. Excellent concentricity for accurate, clean holes. Optimum chip removal even in deep drill holes.
Application: For slabs and facings, hard and soft word, isolation and insulating materials.
€8.67/ pieceexcl. VAT
€10.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 8 mm |
Total length | 400 mm |
Holding system | Cylindrical |
Cutting direction | Right |
Type | Twist drill |
Material | HSS |