FORMAT

FORMAT Formwork drill 18x600/550mm

  • ERIKS:23410281
  • Manufacturer:4317784123877
Image 1
Formwork drill, 600 mm

Design: Chromium-vanadium steel. Open reversible barrel and stepped shank to prevent jamming of the drill. Excellent concentricity for accurate, clean holes. Optimum chip removal even in deep drill holes.

Application: For slabs and facings, hard and soft word, isolation and insulating materials.

Save to list

€25.71/ pieceexcl. VAT

€31.11incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
18 mm
Total length
600 mm
Holding system
Cylindrical
Cutting direction
Right
Type
Twist drill
Material
HSS