FORMAT

FORMAT Fold-away floodlight, hybrid 500-5000Lumen cold and warm light

  • ERIKS:14569176
  • Manufacturer:4317784640961
Image 1
Rechargeable LED folding construction spotlight

Design: Housing made of resistant plastic with two independently rotatable spots. Branded LED with warm and cold light (4000 and 7000 Kelvin) for large-area illumination, beam angle 120°. 2 adjustable luminosity settings. Extremely robust stand can be extended to a height of max. 1.9 m. Folds to compact dimensions of 80 x 80 x 665 mm for transport, weighs only 5.2 kg. Working temperature -20 °C to +50 °C. Delivery incl. detachable mains cable.

Application: Ideal for painters, drywall construction etc. as areas can be flexibly illuminated and the colour temperature can be changed.

Save to list

€249.02/ pieceexcl. VAT

€301.31incl. VAT

Estimated delivery date - 02/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT