FORMAT

FORMAT Fleece mop pin shank-Ø 6mm 50x30mm K100

  • ERIKS:23428998
  • Manufacturer:4317784118019
Image 1
Combination flap grinder

Design: Resin-bonded ceramic grain (CO-COOL). Extremely powerful cutting ability is effective at high pressure and provides excellent material removal. Cooler cutting, non-clogging of tools. Highest residue removal with longer life span. With 6-mm claw shaft. Application: For aluminium, steel and INOX. For tough grinding with maximum removal on hard, tough and poor heat conducting materials.

50 x 30 mm. Maximum 13700 rpm-1.

Save to list

€8.79/ pieceexcl. VAT

€10.64incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Granulation
100