FORMAT

FORMAT Fleece mop pin shank-Ø 6mm 100x50mm K100

  • ERIKS:23429033
  • Manufacturer:4317784118132
Image 1
Combination flap grinder

Design: Resin-bonded ceramic grain (CO-COOL). Extremely powerful cutting ability is effective at high pressure and provides excellent material removal. Cooler cutting, non-clogging of tools. Highest residue removal with longer life span. With 6-mm claw shaft.

Application: For aluminium, steel and INOX. For tough grinding with maximum removal on hard, tough and poor heat conducting materials.



100 x 50 mm. Maximum 6900 rpm-1.

Save to list

€15.53/ pieceexcl. VAT

€18.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Granulation
100