FORMAT

FORMAT Flat square DIN875/I A 75x50mm

  • ERIKS:23422593
  • Manufacturer:4317784117357
Image 1
Flat square made of special steel

Design: Rectangularity, parallelism and evenness tolerances. Upright edges and flat sides ground precisely. Examination surfaces precision ground and adjusted.

Application: For highly precise work and for inspections in precision mechanical engineering.

Save to list

€14.28/ pieceexcl. VAT

€17.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
75 mm
Leg length
50 mm