FORMAT

FORMAT Flat square DIN875/I A 200x130mm

  • ERIKS:23422596
  • Manufacturer:4317784117388
Image 1
Flat square made of special steel

Design: Rectangularity, parallelism and evenness tolerances. Upright edges and flat sides ground precisely. Examination surfaces precision ground and adjusted.

Application: For highly precise work and for inspections in precision mechanical engineering.

Save to list

€24.98/ pieceexcl. VAT

€30.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
200 mm
Leg length
130 mm