FORMAT

FORMAT Flat square DIN875/0 A 75x50mm

  • ERIKS:23422626
  • Manufacturer:4317784288385
Image 1
Flat square, DIN 875/0, shape A

Design: Made of stainless steel, rectangularity, parallelism and planarity tolerances, examination faces, upright sides and flat sides very accurately and precision ground.

Application: For highly precise work and for inspections in precision mechanical engineering.

Save to list

€22.49/ pieceexcl. VAT

€27.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
75 mm
Leg length
50 mm