FORMAT

FORMAT Flat square DIN875/0 A 50x40mm

  • ERIKS:23422625
  • Manufacturer:4317784288378
Image 1
Flat square, DIN 875/0, shape A

Design: Made of stainless steel, rectangularity, parallelism and planarity tolerances, examination faces, upright sides and flat sides very accurately and precision ground.

Application: For highly precise work and for inspections in precision mechanical engineering.

Save to list

€35.95/ pieceexcl. VAT

€43.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
50 mm
Leg length
40 mm