FORMAT

FORMAT Flat scraper DIN8350A 200mm

  • ERIKS:23074833
  • Manufacturer:4317784093200
Image 1
Flat scraper

Design : DIN 8350A. Made of special chrome steel with clean enamelled surface. Highest cutting performance due to high blade hardness of 58-65 HRC on 1/3 of the blade length. With moulded wooden handle in curved shape, lacquered and with pressed, seamless steel pipe clamp.

Save to list

€10.33/ pieceexcl. VAT

€12.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
200 mm
Shape
Triangular
Type
Files