FORMAT

FORMAT Flap wheels shank-Ø 6mm 80x40mm K80

  • ERIKS:23428981
  • Manufacturer:4317784104579
Image 1
Flap wheels for steel, wood and synthetics work

Design: Aluminium oxide layers (A). Tough design, resin-bonded, heavy duty connected to 6 mm claw shaft.

Application: Universal product for steel working, also suitable for use on wood and synthetics. Ideal for moulding and modelling construction as well as for containers and equipment.



Recommended rpm 6000 min-1, maximum rpm 9600 min-1.

Save to list

€7.80/ pieceexcl. VAT

€9.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Granulation
80