FORMAT

FORMAT Flap wheels shank-Ø 6mm 60x30mm K150

  • ERIKS:23150164
  • Manufacturer:4317784282901
Image 1
Flap wheels for steel, wood and synthetics work

Design: Aluminium oxide layers (A). Tough design, resin-bonded, heavy duty connected to 6 mm claw shaft.

Application: Universal product for steel working, also suitable for use on wood and synthetics. Ideal for moulding and modelling construction as well as for containers and equipment.



Recommended rpm 8000 min-1, maximum rpm 12700 min-1.

Save to list

€4.46/ pieceexcl. VAT

€5.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Granulation
150