FORMAT

FORMAT Flap grinding disc with resin bond curved 115mm K40

  • ERIKS:23428808
  • Manufacturer:4317784282772
Image 1
Flap grinding disc for stainless steel machining, zirconia alumina, Ø 115 mm, 6° curved

Design: Zirconia alumina layers (ZA) with multi-bonding. Tough design, resin-bonded, high strength with a 6° curved fibreglass disc attached. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.

Application: Special product for stainless steel, also suitable for steel to some extent. Ideally suited to edges and weld seams, cool grinding.

Save to list

€4.72/ pieceexcl. VAT

€5.71incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Suitable for metal
Yes
Suitable for stainless steel
Yes