FORMAT

FORMAT Flap grinding disc with resin bond 125mm K40

  • ERIKS:12532239
  • Manufacturer:4317784509718
Image 1
Flap grinding disc for stainless steel machining, ceramic grit, Ø 125 mm, curved

Design: Ceramic grain with multi-bonding. Tough design, resin-bonded, high strength with a 6° curved fibreglass disc attached. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.

Application: Special product for stainless steel. Ideally suited to edges and weld seam working.

Save to list

€5.29/ pieceexcl. VAT

€6.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Suitable for stainless steel
Yes