FORMAT

FORMAT Flap grinding disc Shank Ø 6mm 20x10mm K40

  • ERIKS:14568759
  • Manufacturer:4317784634007
Image 1
Flap wheels for steel, wood and synthetics work

Design: Aluminium oxide layers (A). Tough design, resin-bonded, heavy duty connected to 6 mm claw shaft.

Application: Universal product for steel working, also suitable for use on wood and synthetics. Ideal for moulding and modelling construction as well as for containers and equipment.



20 x 10 mm. Recomm. 15500 min-1, max. 38150 min-1.

Save to list

€2.39/ pieceexcl. VAT

€2.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT