FORMAT

FORMAT Flap grinding disc 6 deg.curved 125mm K40

  • ERIKS:23151542
  • Manufacturer:4317784102063
Image 1
Image 2
Image 1
Image 2
Flap grinding discs, standard, Ø 125 mm, 6° curved

Design: Zirconia alumina layers (ZA). Tough design, resin-bonded, high strength with a 6° curved fibreglass disc attached. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.

Application: Universal product for steel and stainless steel work. Ideal for edges and weld seams thanks to the curvature. also suitable for planing and surface grinding.

Save to list

€3.91/ pieceexcl. VAT

€4.73incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Suitable for metal
Yes
Suitable for stainless steel
Yes
Suitable for washed out concrete
Yes