FORMAT

FORMAT Flap grind. disc 12 deg. curved 125mm K40

  • ERIKS:23428783
  • Manufacturer:4317784340106
Image 1
Flap grinding disc, zirconia alumina, Ø 125 mm, 12° curved

Design: Zirconia alumina layers (ZA). Tough design, resin-bonded, high strength with a 12° curved fibreglass disc attached. Standard bore 22.23 mm.

Application: Suitable for edge grinding and weld seam machining.

Save to list

€3.64/ pieceexcl. VAT

€4.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT