FORMAT

FORMAT Flap fleece pin Shank Ø 6mm 80x50mm A/O very fine

  • ERIKS:14568753
  • Manufacturer:4317784634595
Image 1
Fleece flap disc

Design: Resin-bonded ceramic grain (CO-COOL). Extremely powerful cutting ability is effective at high pressure and provides excellent material removal. Cooler cutting, non-clogging of tools. Highest residue removal with longer life span. With 6-mm claw shaft.

Application: For aluminium, steel and INOX. For tough grinding with maximum removal on hard, tough and poor heat conducting materials.



80 x 50 mm. Max. 8600 min-1.

Save to list

€12.31/ pieceexcl. VAT

€14.90incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT