FORMAT

FORMAT Flap fleece pin Shank Ø 6mm 60x50mm A/0 coarse

  • ERIKS:14568747
  • Manufacturer:4317784634526
Image 1
Fleece flap disc

Design: Resin-bonded ceramic grain (CO-COOL). Extremely powerful cutting ability is effective at high pressure and provides excellent material removal. Cooler cutting, non-clogging of tools. Highest residue removal with longer life span. With 6-mm claw shaft.

Application: For aluminium, steel and INOX. For tough grinding with maximum removal on hard, tough and poor heat conducting materials.



60 x 50 mm. Max. 11500 min-1.

Save to list

€8.95/ pieceexcl. VAT

€10.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT