FORMAT

FORMAT Flap fleece pin Shank Ø 6mm 40x20mm A/O very fine

  • ERIKS:14568737
  • Manufacturer:4317784634434
Image 1
Fleece flap disc

Design: Resin-bonded ceramic grain (CO-COOL). Extremely powerful cutting ability is effective at high pressure and provides excellent material removal. Cooler cutting, non-clogging of tools. Highest residue removal with longer life span. With 6-mm claw shaft.

Application: For aluminium, steel and INOX. For tough grinding with maximum removal on hard, tough and poor heat conducting materials.



40 x 20 mm. Max. 17100 min-1.

Save to list

€5.96/ pieceexcl. VAT

€7.21incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT