FORMAT

FORMAT Figure tin snips right 260mm

  • ERIKS:23074312
  • Manufacturer:4317784270199
Image 1
Figure tin snips, with leverage transmission, right-hand cutting

Design: Made of stainless steel, drop-forged and fully tempered cutter head, cutting edges induction-hardened (min. 59 HRC), with micro-serration. With stable, ergonomically shaped steel handle, plastic coated and slip guard incl.

Application: For short, straight cuts as well as figure cuts with small radii, in metal sheets up to 1.2 mm and stainless steel sheets up to 0.8 mm.

Save to list

€41.39/ pieceexcl. VAT

€50.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Snips
Length
260 mm