FORMAT

FORMAT Felt polishing point 50x30x6mm D3 H25

  • ERIKS:14572760
  • Manufacturer:4317784608008
Image 1
Felt polishing point 50 x 30 mm - 6 mm shaft Ø

Design: In robust felt with metal shaft. Thanks to the flaps, the point adapts ideally to the contours being processed and also reduces the thermal load.

Application: For the pre-polishing and high-gloss polishing of small to medium-sized components. Ideal for hard-to-access places.

Note: Recommended peripheral speed: approx. 10 m/s.

Save to list

€11.89/ pieceexcl. VAT

€14.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT