FORMAT

FORMAT Felt polishing point 40x20x6mm D3 H40

  • ERIKS:14572759
  • Manufacturer:4317784607995
Image 1
Felt polishing point 40 x 20 mm - 6 mm shaft Ø

Design: In robust felt with metal shaft. Thanks to the flaps, the point adapts ideally to the contours being processed and also reduces the thermal load.

Application: For the pre-polishing and high-gloss polishing of small to medium-sized components. Ideal for hard-to-access places.

Note: Recommended peripheral speed: approx. 10 m/s.

Save to list

€9.30/ pieceexcl. VAT

€11.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT