FORMAT

FORMAT Felt polishing point 30x20x6mm D2 H40

  • ERIKS:14572757
  • Manufacturer:4317784607971
Image 1
Felt lamella polishing pin 30 x 20 mm

Design: In robust felt with metal shaft. Thanks to the flaps, the point adapts ideally to the contours being processed and also reduces the thermal load.

Application: For the pre-polishing and high-gloss polishing of small to medium-sized components. Ideal for hard-to-access places.

Note: Recommended peripheral speed: approx. 10 m/s.

Save to list

€8.35/ pieceexcl. VAT

€10.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT