FORMAT

FORMAT Felt fan disc Ø 125mm D5 H25

  • ERIKS:14053059
  • Manufacturer:4317784608060
Image 1
Felt fan disc

Design: Made of 100% natural felt and with a glassfibre backing disc. The flaps mean that the disc fits exactly into the contours of the piece being processed and thus reduces the thermal load.

Application: For pre-polishing and high-gloss polishing from medium to large components. For use on regular angle grinders.

Note: Recommended peripheral speed: approx. 10 m/s.

Save to list

€30.18/ pieceexcl. VAT

€36.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT