FORMAT

FORMAT Felt brush polish. point 40x20x6mm D2 H25

  • ERIKS:14053057
  • Manufacturer:4317784608046
Image 1
Felt brush polishing point 40 x 20 mm - 6 mm shaft Ø

Design: In robust felt with metal shaft. Thanks to the flaps, the point adapts ideally to the contours being processed and also reduces the thermal load. The multiple-slotted felt flaps allows for greater flexibility for irregular shapes and contours.

Application: For the pre-polishing and high-gloss polishing of small to medium-sized components. Ideal for hard-to-access places.

Note: Recommended peripheral speed: approx. 10 m/s.

Save to list

€10.24/ pieceexcl. VAT

€12.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT