FORMAT

FORMAT Falt square DIN875/II A 750x375mm

  • ERIKS:23422581
  • Manufacturer:4317784288446
Image 1
Flat square

Design: Made of special steel, rectangularity, parallelism and planarity tolerances, flat sides, high edges and test surfaces ground.

Application: For precise work in mechanical engineering and in the workshop.

Note: Flat square and stop angle available up to 2000 mm on request.

Save to list

€120.87/ pieceexcl. VAT

€146.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
750 mm
Leg length
375 mm