FORMAT

FORMAT Falt square DIN875/II A 1000x500mm

  • ERIKS:23422582
  • Manufacturer:4317784288453
Image 1
Flat square

Design: Made of special steel, rectangularity, parallelism and planarity tolerances, flat sides, high edges and test surfaces ground.

Application: For precise work in mechanical engineering and in the workshop.

Note: Flat square and stop angle available up to 2000 mm on request.

Save to list

€186.48/ pieceexcl. VAT

€225.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
1000 mm
Leg length
500 mm