Digital external micrometer, IP65, data output
Design: Measuring spindle hardened and ground, measuring surfaces carbide-tipped, ratchet integrated in measuring drum. With clamping lever and hand thermal protection. Digit height of the LCD display 7.0 mm, with data output USB. Supplied with battery CR2032, 3 V, in plastic case.
Functions: On and automatic off switch, mm/inch switching, no re-zeroing after switching on (absolute system), reset (zeroing) possible at each position.