FORMAT

FORMAT External micrometer 5-point 108deg. with V-anvil 5-25mm

  • ERIKS:23421181
  • Manufacturer:4317784286107
Image 1
Outside V-anvil micrometer

Design: Reading parts matt chrome-plated, hardened and ground spindle, lapped plane parallel measuring faces, measuring force regulation by means of ratchet stop, with hand thermal insulation, with clamping device and adjustment nut. The spindle pitch is adapted to the respective prism angle. Supplied with adjustment key, in a case.

Application: For measuring 3-blade (prism angle 60°) and 5-blade (prism angle 108°) tools such as milling cutters, reamers, etc.

Save to list

€254.24/ pieceexcl. VAT

€307.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Measuring range
from 5 to 25 mm