FORMAT

FORMAT External micrometer 3-point 60deg. with V-anvil 20-35mm

  • ERIKS:23421179
  • Manufacturer:4317784286084
Image 1
Outside V-anvil micrometer

Design: Reading parts matt chrome-plated, hardened and ground spindle, lapped plane parallel measuring faces, measuring force regulation by means of ratchet stop, with hand thermal insulation, with clamping device and adjustment nut. The spindle pitch is adapted to the respective prism angle. Supplied with adjustment key, in a case.

Application: For measuring 3-blade (prism angle 60°) and 5-blade (prism angle 108°) tools such as milling cutters, reamers, etc.

Save to list

€305.79/ pieceexcl. VAT

€370.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Measuring range
from 20 to 35 mm