FORMAT

FORMAT External circlip pliers curved A11 125mm

  • ERIKS:23071738
  • Manufacturer:4317784097512
Image 1
External circlip pliers, curved

Design: DIN 5254, B-shape, curved.Application: For assembling external safety rings and for opening circlips.

Made of chrome-vanadium steel, hardened and tempered in oil, polished head. Especially stable tips, non-slip due to cone base. Plastic-coated handles.

Save to list

€14.68/ pieceexcl. VAT

€17.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
125 mm
Suitable for outside locking rings
Yes
Exchangeable tips
No
Model
A11