




Design: With relief grinding, milling width (width of lettering) 0.1 mm.
Application: Can be used for the burr-free engraving of contours.
€67.86/ pieceexcl. VAT
€82.11incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Engraving cutter |
Maximum working length | 15 mm |
Shaft Diameter | 6 mm |
Total length | 40 mm |
DIN standard | DIN 6535-HA |
Head diameter | 6 mm |