FORMAT

FORMAT Engraving cutter FS SC 60deg. 3.0mm

  • ERIKS:23110645
  • Manufacturer:4317784365130
Image 1
Image 2
Image 1
Image 2
Solid carbide engraving cutter

Design: With relief grinding, milling width (width of lettering) 0.1 mm.

Application: Can be used for the burr-free engraving of contours.

Save to list

€40.26/ pieceexcl. VAT

€48.71incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Engraving cutter
Maximum working length
15 mm
Shaft Diameter
3 mm
Total length
40 mm
DIN standard
DIN 6535-HA
Head diameter
3 mm