FORMAT

FORMAT Engraving blank VHM 8X100mm

  • ERIKS:23110534
  • Manufacturer:4317784085342
Image 1
Design: Solid carbide (K10/K20), according to company standard, choice of round or straight cutting edge. High-precision round grinding (bisection with 0.02?0.05 mm measurement).

Tolerance for form A:
Length: ± 2 mm
Ø: h6

Application: Ground to be suitable for use as a form tool for hollowing, boring, engraving and copying in tool- and mould-making.
Save to list

€32.70/ pieceexcl. VAT

€39.57incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Total length
100 mm