FORMAT

FORMAT Engineers hammer 3K graphite 1500g

  • ERIKS:13678226
  • Manufacturer:4317784567664
Image 1
Engineer's hammer with graphite handle

Design: DIN 1041, forged, hardened and annealed. Ball and peen polished smooth, edges refracted according to regulations. With unbreakable, multiple-component fibreglass, graphite shaft and comfort grip zone.

Save to list

€43.46/ pieceexcl. VAT

€52.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Weight
1500 g