FORMAT

FORMAT End mill WN K, HA Z47.0mm D 8mm

  • ERIKS:12049682
  • Manufacturer:4317784468275
Image 1
Image 2
Image 1
Image 2
End Mill Wn K, Ha Z4 Vhm Tialn 7.0Mm D 8Mm
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
16 mm
Shaft Diameter
8 mm
Total length
60 mm
Head diameter
7 mm