FORMAT

FORMAT End mill-shortrt D844 HSSE 9,5mm

  • ERIKS:23110231
  • Manufacturer:4317784362306
Image 1
Image 2
Image 1
Image 2
Design: Type N, 30°, with central cut.

Application: Can be used for peripheral and end milling.

Design: Type N, 30°, with central cut.

Application: Can be used for peripheral and end milling.
Save to list

€10.40/ pieceexcl. VAT

€12.58incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
19 mm
Shaft Diameter
10 mm
Total length
69 mm
DIN standard
844K
Head diameter
95 mm
Alternatives

€31.40/ pieceexcl. VAT

€37.99incl. VAT

Estimated delivery date - 16/11/2026