FORMAT

FORMAT End brush steel knotted 6mm 20x29x0.35mm

  • ERIKS:23153348
  • Manufacturer:4317784394994
Image 1
End brush, steel wire, knotted

Design: With 6-mm shank.

Application: For use in drills and high-speed electrical and compressed air tools. For aggressive use in heavy cleaning work on hard-to-reach areas and interior surfaces. For the removal of paint, burrs, cinder, rust, scale, etc.
Save to list

15,10 €/ pieceexcl. VAT

18,27 €incl. VAT

Estimated delivery date - 29.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.35 mm
Length
29 mm
Brush diameter
20 mm