FORMAT

FORMAT End brush steel knotted 6mm 10x25x0.35mm

  • ERIKS:12739027
  • Manufacturer:4317784538848
Image 1
End brush, narrow, steel wire, knotted

Design: With 6-mm shank.

Application: For use in drills and high-speed electrical and compressed air tools. Mainly used for work on inside corners. For the removal of paint, burrs, cinder, rust, scale, etc.

Save to list

€9.86/ pieceexcl. VAT

€11.93incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.35 mm
Brush diameter
10 mm