FORMAT

FORMAT End brush stainless knotted 6mm 20x29x0.26mm

  • ERIKS:23153351
  • Manufacturer:4317784395021
Image 1
End brush, stainless steel wire (1.4310), knotted

Design: With 6-mm shank.

Application: For use in drills and high-speed electrical and compressed air tools. For aggressive use in heavy cleaning work on hard-to-reach areas and interior surfaces. For the removal of paint, burrs, cinder, rust, scale, etc.
Save to list

€22.10/ pieceexcl. VAT

€26.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.26 mm
Brush diameter
20 mm