FORMAT

FORMAT End brush stainless knotted 6mm 10x26x0.25mm

  • ERIKS:12739032
  • Manufacturer:4317784538862
Image 1
End brush, narrow, stainless steel wire (1.4310), knotted

Design: With 6-mm shank.

Application: For use in drills and high-speed electrical and compressed air tools. Mainly used for work on inside corners. For the removal of paint, burrs, cinder, rust, scale, etc.

Save to list

€11.31/ pieceexcl. VAT

€13.69incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.2 mm
Brush diameter
10 mm