FORMAT

FORMAT Electrician Tool Set, Set of 40, Steel

  • ERIKS:23070470
  • Manufacturer:4317784137492
Image 1
Electrician's tool set, 40-pc

Set content:
1 steel sheet toolbox
1 radio pliers 160 mm
1 VDE radio pliers, straight 160 mm
1 VDE side cutter, 160 mm
1 double open ended spanner set, 9-pc, 6–32 mm
1 VDE universal pliers, 160 mm
1 hexagon key L-wrench set 8-pc on ring, 2–10 mm
1 centre punch, 120 x 12 mm
1 cable-stripping knife, 1-pc
1 universal cable-stripping knife
1 engineer's hammer with handle protection, 500 g
1 phase tester, 140 mm
1 metal saw 150 mm
1 VDE screwdriver set with Kraftkant® handle, 6-pc
1 carbide scriber 150 mm
1 plaster mixing bowl
1 painter trowel, 60 mm
1 padlock
1 voltage tester DUSPOL® expert
1 continuity tester DUTESTpro

Note: All tools in this tool set equate to the article descriptions in this catalogue. We reserve the right to alter the composition of the set.
Save to list

€449.93/ pieceexcl. VAT

€544.42incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Electricians Tool Set
Set version
Electricians Tool set, 40-piece
Material
Steel
Total number of tools
40
Heating- + sanitary mechanic set
No
Packaging
Metal box
Height
200 mm
Length
530 mm
Width
200 mm