FORMAT

FORMAT Electrician Tool Set, Set of 37, 4317784638456

  • ERIKS:14568091
  • Manufacturer:4317784638456
Image 1
Electrician's tool set, 37-pc

Set content:
1 VDE wire stripper, 160 mm
1 VDE universal pliers, 180 mm
1 VDE side cutter, 160 mm
1 VDE radio pliers, straight 160 mm
1 VDE pointed pliers, straight, 200 mm
1 electrician's chisel 200 x 10 mm
1 engineer's hammer with handle protection, 300 g
1 metal saw PUK®, 150 mm
4 VDE slot screwdrivers Kraftkant® handle 2.5; 4; 5.5; 6.5 mm
2 VDE screwdrivers with Kraftkant® handle, Phillips PH 1; 2
2 VDE screwdrivers with Kraftkant® handle, Phillips PZ 1; 2
1 cutter knife 18 mm
1 carpenter pencil
1 light metal spirit level, 30 cm
5 double open ended spanners 8 x 9; 10 x 11; 12 x 13; 14 x 15; 17 x 19 mm
9 hexagon key L-wrenches with ball head 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
1 voltage tester, MasterCheck, 2-pole
1 cable-stripping knife, 1-pc
1 phase tester, 1-pole, 140 mm
1 plastic folding rule, 2 m

Note: All tools in this tool set equate to the article descriptions in this catalogue. We reserve the right to alter the composition of the set.
Save to list

€399.38/ pieceexcl. VAT

€483.25incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Electricians Tool Set
Set version
Electricians Tool set, 37-piece
Total number of tools
37
Heating- + sanitary mechanic set
No
Packaging
Tool bag
Height
220 mm
Length
430 mm
Width
290 mm