FORMAT

FORMAT Electrician Tool Set, Set of 208

  • ERIKS:14568087
  • Manufacturer:4317784638463
Image 1
Electrician's tool set, 208-pc

Set content:
1 toolbox
1 electrical control cabinet key
1 stripper all-rounder, 4 - 15 mm
1 wire-stripping pliers 0.08-6 mm2
1 pliers spanner 250 mm
1 water pump pliers, 250 mm
1 crimping pliers, 0.5-6 mm2
4 VDE slot screwdrivers 2.5; 3.5; 4; 5.5 mm
2 VDE Phillips screwdrivers PH1; 2
2 VDE Pozidriv screwdrivers PZ 1; 2
1 phase tester, 140 mm
1 fitter's hammer 300g
1 socket wrench set 1/4", 31-pc
1 double open-end spanner set 6-pc
1 magnetic spirit level mini, 100 mm
1 electrician's spirit level , 250 mm
1 electrician's chisel, 250 mm
1 VDE power tip combination pliers
1 VDE pointed pliers, straight, 200 mm
1 VDE side cutter, 160 mm
1 cable-stripping knife, 202 mm
1 plastic folding rule, 2 m
1 graphite marker
1 hexagon key L-wrench set with ball head, 9-pc, 1.5-10mm
1 bit assortment 31-pc
1 voltage tester, 1000V, 2-pole
1 pen light
1 electrician's scissors, 145 mm
1 cable tie set, 100-pc
1 VDE wire stripper, 160 mm
1 insulation tape, black, 10 m

Note: All tools in this tool set equate to the article descriptions in this catalogue. We reserve the right to alter the composition of the set.
Save to list

€1,302.74/ pieceexcl. VAT

€1,576.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Electricians Tool Set
Set version
Electricians Tool set, 208-piece
Total number of tools
208
Heating- + sanitary mechanic set
No
Height
336 mm
Length
680 mm
Width
497 mm