

Design: Made of special tool steel, forged, hardened and tempered in oil, finely polished. With opening spring. Handles with solid, covered multi-component plastic covers. Supplied in a solid case.
Application: For fine work, even in hard-to-access places, in electrical and precision engineering.
€172.14/ setexcl. VAT
€208.29incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Electricians Pliers Set |
Set version | Electronic pliers set 6-piece |
Material | Steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |