FORMAT

FORMAT Drill SDS-plus 8x260/200mm

  • ERIKS:23087404
  • Manufacturer:4317784121156
Image 1
SDS-plus hammer drill, special blade

Design: SDS-plus mounting shaft, quiet drilling and effective drill dust transportation thanks to aggressive tip and helix design allow the optimum impact energy rate. Certified by the Prüfgemeinschaft Mauerbohrer (PGM) according to the requirements of the Deutschen Instituts für Bautechnik (DIBt).

Note: For long drills, use a drill with the same diameter to pre-drill at least 150 mm deep.



2 cutting edges.
For concrete, limestone, brickwork.

Save to list

€4.30/ pieceexcl. VAT

€5.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
8 mm
Cutting length
200 mm
Total length
260 mm
Holding system
SDS-plus
Cutting direction
Right
Type
Hammer drill