

Design: SDS-plus mounting shaft, quiet drilling and effective drill dust transportation thanks to aggressive tip and helix design allow the optimum impact energy rate. Certified by the Prüfgemeinschaft Mauerbohrer (PGM) according to the requirements of the Deutschen Instituts für Bautechnik (DIBt).
Note: For long drills, use a drill with the same diameter to pre-drill at least 150 mm deep.
2 cutting edges.
For concrete, limestone, brickwork.
€2.63/ pieceexcl. VAT
€3.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 5 mm |
Cutting length | 100 mm |
Total length | 160 mm |
Holding system | SDS-plus |
Cutting direction | Right |
Type | Hammer drill |